Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4' x 48" x 3/4" Translucent White Polypropylene Sheet Translucent White
MI ITEM #11743383
MFR #52421112

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
52421112 52421112 3/4"X48"X48" TRAN WHT

Specifications

  • Material
    Polypropylene
  • Thickness
    3/4 in
  • Width
    48 in
  • Length
    4 ft, 48 in
  • Color
    Translucent White

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text