1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
52425576
4' x 1/2" White Polyethylene (LDPE) Rod ±0.030 to 0.045 Tolerance
MI ITEM #
11743456
MFR #
52425576
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Plastics
Plastic Rods and Discs
Value Collection 52425576
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
52425576
4' x 1/2" White Polyethylene (LDPE) Rod ±0.030 to 0.045 Tolerance
MI ITEM #
11743456
MFR #
52425576
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Diameter
1/2 in
Length
4,4 ft, 48 in
Details
Color
White
Material
Polyethylene (LDPE)
Overview
Mfr description
52425576 52425576 1/2" X 4' LDPE - ROD0
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought