Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2' x 2-1/2" White Polyethylene (LDPE) Rod ±0.025 to 0.100 Tolerance
MI ITEM #11743487
MFR #52425881

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
52425881 52425881 2 1/2" X 2' LDPE - ROD

Specifications

  • Material
    Polyethylene (LDPE)
  • Diameter
    2-1/2 in
  • Length
    2,2 ft, 24 in
  • Color
    White

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text