1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Raw Materials
Plastics
Plastic Rods and Discs
Value Collection 52425931
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
52425931
4' x 3" White Polyethylene (LDPE) Rod ±0.030 to 0.060 Tolerance
MI ITEM #
11743492
MFR #
52425931
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
52425931 52425931 3" X 4' LDPE - ROD0
Specifications
Material
Polyethylene (LDPE)
Diameter
3 in
Length
4,4 ft, 48 in
Color
White
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data