1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
52426012
4' x 4" White Polyethylene (LDPE) Rod ±0.070 to 0.080 Tolerance
MI ITEM #
11743499
MFR #
52426012
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Plastics
Plastic Rods and Discs
Value Collection 52426012
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
52426012
4' x 4" White Polyethylene (LDPE) Rod ±0.070 to 0.080 Tolerance
MI ITEM #
11743499
MFR #
52426012
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
52426012 52426012 4" X 4' LDPE - ROD0
Specifications
Material
Polyethylene (LDPE)
Diameter
4 in
Length
4,4 ft, 48 in
Color
White
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data