Overview
Mfr description
52591088 52591088 5/16-18 GRD 8 YZ NYL I
- Hex flange lock nuts have a six-sided head and a flanged, washer-like base
- They are used to cover oversized holes or when a flat washer is not practical
- The lock nut's flange creates a wide bearing surface.
Specifications
- Thread Size5/16-18
- Finish CoatingZinc Yellow Dichromate
- Height3/8 in
- Thread DirectionRight Hand
- GradeGrade 8
- MaterialSteel
- Thread StandardUNC
- TypeHex Flange Lock Nut
- Width Across Flats1/2 in
- Insert MaterialNylon
- Locking TypeInsert
- Military SpecificationsDoes Not Meet Military Specifications
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data