Overview
Mfr description
52591864 52591864 1/4-28 GRD 8 ZP THIN N
- Hex lock nuts are the most common type of lock nut
- They have six uniform sides that create a flat bearing surface.
Specifications
- Thread Size1/4-28
- Finish CoatingZinc-Plated
- Height13/64 in
- Thread DirectionRight Hand
- GradeGrade 8
- MaterialSteel
- Thread StandardUNF
- TypeHex Lock Nut
- Width Across Flats7/16 in
- Insert MaterialNylon
- Locking TypeInsert
- Military SpecificationsDoes Not Meet Military Specifications
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data