Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 UNC Hex Lock Nut with Nylon Insert - 15/16" Width Across Flats, 3/4" High, Uncoated
MI ITEM #11743817
MFR #52592045

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
52592045 52592045 5/8-11 BRASS NYLON INS
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.

Specifications

  • Thread Size
    5/8-11
  • Finish Coating
    Uncoated
  • Height
    3/4 in
  • Thread Direction
    Right Hand
  • Material
    Brass
  • Thread Standard
    UNC
  • Type
    Hex Lock Nut
  • Width Across Flats
    15/16 in
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text