Motion
52593001
3/8-16, 0.391" High, Uncoated, Stainless Steel Hex Nut with External Tooth Washer;21/32" Washer Diam, 9/16" Width Across Flats, Grade 18-8
Mi Item #11743899
MFR #52593001
Price$0.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16, 0.391" High, Uncoated, Stainless Steel Hex Nut with External Tooth Washer;21/32" Washer Diam, 9/16" Width Across Flats, Grade 18-8
Mi Item #11743899
MFR #52593001

Mfr description
52593001 52593001 3/8-16 18-8SS KEPS LOC
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.73/each

Specifications

Dimensions

  • Height
    0.3910 in
  • Thread Size
    3/8-16
  • Washer Diameter
    0.5000 in,1/2 in
  • Width Across Flats
    0.5625 in;9/16 in

Details

  • Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Thread Standard
    UNC
  • Type
    External Tooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)