Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-32 UNF Grade 2 Hex Flange Lock Nut with Nylon Insert - 3/8" Width Across Flats, 1/4" High, Zinc-Plated Finish
MI ITEM #11743906
MFR #52593084

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
52593084 52593084 10-32 GRADE 2 ZP NYL I
  • Hex flange lock nuts have a six-sided head and a flanged, washer-like base
  • They are used to cover oversized holes or when a flat washer is not practical
  • The lock nut's flange creates a wide bearing surface.

Specifications

  • Thread Size
    #10-32
  • Finish Coating
    Zinc-Plated
  • Height
    1/4 in
  • Thread Direction
    Right Hand
  • Grade
    Grade 2
  • Material
    Steel
  • Thread Standard
    UNF
  • Type
    Hex Flange Lock Nut
  • Width Across Flats
    3/8 in
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text