Motion
52593332
1/4-28 UNF Steel Right Hand Hex Nut;7/16" Across Flats, 7/32" High, Uncoated
Mi Item #11743928
MFR #52593332
Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-28 UNF Steel Right Hand Hex Nut;7/16" Across Flats, 7/32" High, Uncoated
Mi Item #11743928
MFR #52593332

Mfr description
52593332 52593332 1/4-28 GR 5 PLAIN FINI
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNF indicates unified national fine thread standards. Fine threads have less TPI (threads per inch) and smaller thread pitches.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.08/each

Specifications

Dimensions

  • Height
    7/32 in
  • Thread Size
    1/4-28
  • Width Across Flats
    7/16 in

Details

  • Coating
    Uncoated
  • Material
    Steel
  • Material Grade
    Grade 5
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
  • Type
    Hex Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)