Motion
53605317
Size 1/2 x 1-1/4", Steel Pipe Hex Bushing; Threaded (NPT) End Connection
Mi Item #11744096
MFR #53605317
Price$55.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Size 1/2 x 1-1/4", Steel Pipe Hex Bushing; Threaded (NPT) End Connection
Mi Item #11744096
MFR #53605317

Mfr description
53605317 53605317 1 1/4 X 1/2 HEX BUSHIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.63/each

Specifications

Dimensions

  • Fitting Size
    1/2x1-1/4 in

Details

  • Fitting Type
    Threaded (NPT)
  • Material
    Steel
  • Pressure Range
    - psi
  • Type
    Hex Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)