Motion
55184311
Schedule 160, 1/2" Diam x 1-1/2" Long Black Pipe Nipple; Threaded
Mi Item #11744186
MFR #55184311
Price$20.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schedule 160, 1/2" Diam x 1-1/2" Long Black Pipe Nipple; Threaded
Mi Item #11744186
MFR #55184311

Mfr description
55184311 55184311 1/2X1-1/2IN CRBSTL BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.30/each

Specifications

Dimensions

  • Length
    1-1/2 in
  • Pipe Size
    1/2 in

Details

  • Schedule
    160
  • Style
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)