Motion
55184337
Schedule 160, 1/2" Diam x 2-1/2" Long Black Pipe Nipple; Threaded
Mi Item #11744189
MFR #55184337
Price$29.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schedule 160, 1/2" Diam x 2-1/2" Long Black Pipe Nipple; Threaded
Mi Item #11744189
MFR #55184337

Mfr description
55184337 55184337 1/2X2-1/2IN CRBSTL BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.73/each

Specifications

Dimensions

  • Length
    2-1/2 in
  • Pipe Size
    1/2 in

Details

  • Schedule
    160
  • Style
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)