Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schedule 160, 1-1/2" Diam x 24" Long Black Pipe Nipple; Threaded
MI ITEM #11744245
MFR #55184915

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
55184915 55184915 1-1/2X24IN CRB STL BLK

Specifications

  • Pipe Size
    1-1/2 in
  • Schedule
    160
  • Length
    24 in
  • Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text