Motion
56544596
0 to 100 psi Digital Tire Pressure Gauge;CR2032 Lithium Battery, 9' Hose Length, 0.5 psi Resolution
Mi Item #11744414
MFR #56544596
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 100 psi Digital Tire Pressure Gauge;CR2032 Lithium Battery, 9' Hose Length, 0.5 psi Resolution
Mi Item #11744414
MFR #56544596

Mfr description
56544596 56544596 TIRE GAUGE SWIVEL DIGI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dial Diameter
    3-1/2
  • Hose Length
    9
  • Resolution
    0.5 psi

Details

  • Battery Type
    CR2032 Lithium
  • Material
    Brass
  • Maximum Working Pressure
    100.00 psi
  • Minimum Working Pressure
    0.0 psi
  • Mount Type
    Swivel
  • Type
    Digital
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)