Motion
56544604
0 to 160 psi Digital Tire Pressure Gauge;CR2032 Lithium Battery, 9' Hose Length, 0.5 psi Resolution
Mi Item #11744415
MFR #56544604
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 160 psi Digital Tire Pressure Gauge;CR2032 Lithium Battery, 9' Hose Length, 0.5 psi Resolution
Mi Item #11744415
MFR #56544604

Mfr description
56544604 56544604 TIRE GAUGE S TRUCK DIG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dial Diameter
    3-1/2
  • Hose Length
    9
  • Resolution
    0.5 psi

Details

  • Battery Type
    CR2032 Lithium
  • Material
    Brass
  • Maximum Working Pressure
    160.00 psi
  • Minimum Working Pressure
    0.0 psi
  • Mount Type
    Short Truck
  • Type
    Digital
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)