Overview
Mfr description
57087595 57087595 M8X16 A2 18-8 SS FULL
- Dog points have flat, cylindrical tips that extend from the set screw s body
- Also called full dog points, they are used to permanently set parts, replace dowel pins and provide adjustments
- Dog points work well in thin-walled materials
- Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bits
- The driving surface is protected from external damage and provides six sides of contact surface for added torque
- Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
- It is used in high-stress, outdoor and corrosive applications.
Specifications
- Point TypeDog
- Hex Key Size4.00 mm
- Thread SizeM8x1.25 mm
- Length Measurement TypeOverall Length
- Length16.00 mm
- Drive TypeHex Socket
- Material Grade18-8, Austenitic Grade A2
- MaterialStainless Steel
- System of MeasurementMetric
- Fastener StandardDIN 915
- Thread StandardMetric Coarse
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data