Motion
57087603
M8x1.25 Metric Coarse, 20mm OAL, Dog Point Set Screw Grade 18-8 & Austenitic A2 Stainless Steel, 4mm Key
Mi Item #11744484
MFR #57087603
Price$3.90/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M8x1.25 Metric Coarse, 20mm OAL, Dog Point Set Screw Grade 18-8 & Austenitic A2 Stainless Steel, 4mm Key
Mi Item #11744484
MFR #57087603

Mfr description
57087603 57087603 M8X20 A2 18-8 SS FULL
  • Dog points have flat, cylindrical tips that extend from the set screw s body
  • Also called full dog points, they are used to permanently set parts, replace dowel pins and provide adjustments
  • Dog points work well in thin-walled materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.90/ca

Specifications

Dimensions

  • Hex Key Size
    4.00 mm
  • Length
    20.00 mm
  • Length Measurement Type
    Overall Length
  • Thread Size
    M8x1.25 mm

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    DIN 915
  • Material
    Stainless Steel
  • Material Grade
    18-8, Austenitic Grade A2
  • Point Type
    Dog
  • System of Measurement
    Metric
  • Thread Standard
    Metric Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)