Motion
57087652
M10x1.50 Metric Coarse, 10mm OAL, Dog Point Set Screw Grade 18-8 & Austenitic A2 Stainless Steel, 5mm Key
Mi Item #11744489
MFR #57087652
Price$3.35/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M10x1.50 Metric Coarse, 10mm OAL, Dog Point Set Screw Grade 18-8 & Austenitic A2 Stainless Steel, 5mm Key
Mi Item #11744489
MFR #57087652

Mfr description
57087652 57087652 M10X10 A2 18-8 SS FULL
  • Dog points have flat, cylindrical tips that extend from the set screw s body
  • Also called full dog points, they are used to permanently set parts, replace dowel pins and provide adjustments
  • Dog points work well in thin-walled materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.35/ca

Specifications

Dimensions

  • Hex Key Size
    5.00 mm
  • Length
    10.00 mm
  • Length Measurement Type
    Overall Length
  • Thread Size
    M10x1.50 mm

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    DIN 915
  • Material
    Stainless Steel
  • Material Grade
    18-8, Austenitic Grade A2
  • Point Type
    Dog
  • System of Measurement
    Metric
  • Thread Standard
    Metric Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)