Overview
Mfr description
57189482 57189482 5/16-18X2-1/4" 18-8SS
- Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
- It is used in high-stress, outdoor and corrosive applications.
Specifications
- Length Measurement TypeLength Under Head
- Length2-1/4 in
- Thread Size5/16-18
- Thread StandardUNC
- Neck TypeStandard Square
- MaterialStainless Steel
- Grade18-8
- Finish CoatingUncoated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data