Motion
57212730
192 Piece, #10 to 1/2 Screw, Steel Anchor Assortment; Zinc Plated
Mi Item #11744598
MFR #57212730
Price$495.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
192 Piece, #10 to 1/2 Screw, Steel Anchor Assortment; Zinc Plated
Mi Item #11744598
MFR #57212730

Mfr description
57212730 57212730 192PCS 10-1/2 CONCRETE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$495.83/each

Specifications

Dimensions

  • Maximum Screw Size
    1/2
  • Minimum Screw Size
    #10

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Number Of Pieces
    192
  • Type
    Concrete Anchors
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)