Motion
57224511
Split Lock Washer - 22.5 mm ID, 0.2930 in OD, 0.0400 in Thickness, Stainless Steel Material, Passivated Finish
Mi Item #11744609
MFR #57224511
Price$0.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 22.5 mm ID, 0.2930 in OD, 0.0400 in Thickness, Stainless Steel Material, Passivated Finish
Mi Item #11744609
MFR #57224511

Mfr description
57224511 57224511 8 DFAR 400-SS MILITARY
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.23/each

Specifications

Dimensions

  • Maximum Inside Diameter
    0.1740 in
  • Maximum Outside Diameter
    0.2930 in
  • Maximum Thickness
    0.0460 in
  • Minimum Inside Diameter
    0.1670 in
  • Minimum Outside Diameter
    35.90mm
  • Screw Size
    #8
  • Thickness
    0.0400 in

Details

  • Fastener Standard
    MS35338
  • Finish Coating
    Passivated
  • Hardness
    Rockwell C44-C51 HBS
  • Material
    Stainless Steel
  • Military Specifications
    Meets Military Specifications
  • System of Measurement
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)