Motion
57231870
#10-24 UNC, 1" OAL Phillips Drive Machine Screw - Flat Head, Grade 18-8 Stainless Steel, Without Washer
Mi Item #11744630
MFR #57231870
Price$0.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-24 UNC, 1" OAL Phillips Drive Machine Screw - Flat Head, Grade 18-8 Stainless Steel, Without Washer
Mi Item #11744630
MFR #57231870

Mfr description
57231870 57231870 10-24X1 100D DFRA MLTR
  • Flat head types have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
  • Machine screws without washers can be used with both flat and lock washers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.98/each

Specifications

Dimensions

  • Length Measurement Type
    Overall Length
  • Thread Size
    #10-24

Details

  • Drive Type
    Phillips
  • Fastener Standard
    MS24693
  • Head Type
    Flat
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Thread Standard
    UNC
  • Washer Type
    Without Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)