Motion
57231904
#10-24 UNC, 3/4" OAL Phillips Drive Machine Screw - Flat Head, Grade 18-8 Stainless Steel, Without Washer
MI ITEM #11744633
MFR #57231904
Price$0.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-24 UNC, 3/4" OAL Phillips Drive Machine Screw - Flat Head, Grade 18-8 Stainless Steel, Without Washer
MI ITEM #11744633
MFR #57231904

Mfr description
57231904 57231904 10-24X3/4 100D DFRA ML
  • Flat head types have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
  • Machine screws without washers can be used with both flat and lock washers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.93/each

Specifications

Dimensions

  • Length Measurement Type
    Overall Length
  • Thread Size
    #10-24

Details

  • Drive Type
    Phillips
  • Fastener Standard
    MS24693
  • Head Type
    Flat
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Thread Standard
    UNC
  • Washer Type
    Without Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)