Motion
57232100
#10-32 UNF, 1-1/4" Length Under Head Phillips Drive Machine Screw - Pan Head, Grade 18-8 Stainless Steel, Black Oxide Finish, Without Washer
Mi Item #11744651
MFR #57232100
Price$1.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-32 UNF, 1-1/4" Length Under Head Phillips Drive Machine Screw - Pan Head, Grade 18-8 Stainless Steel, Black Oxide Finish, Without Washer
Mi Item #11744651
MFR #57232100

Mfr description
57232100 57232100 10-32X1-1/4 100D DFRA
  • Machine screws without washers can be used with both flat and lock washers
  • Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
  • Their low head height and large diameter provide increased driving power
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.25/each

Specifications

Dimensions

  • Length Measurement Type
    Length Under Head
  • Thread Size
    #10-32

Details

  • Drive Type
    Phillips
  • Fastener Standard
    MS51958
  • Finish Coating
    Black Oxide
  • Head Type
    Pan
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Thread Standard
    UNF
  • Washer Type
    Without Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)