Motion
57232217
#0-80 UNF, 1/8" Length Under Head Phillips Drive Machine Screw - Pan Head, Grade 18-8 Stainless Steel, Without Washer
Mi Item #11744662
MFR #57232217
Price$0.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#0-80 UNF, 1/8" Length Under Head Phillips Drive Machine Screw - Pan Head, Grade 18-8 Stainless Steel, Without Washer
Mi Item #11744662
MFR #57232217

Mfr description
57232217 57232217 0-80X1/8 100D DFRA MLT
  • Machine screws without washers can be used with both flat and lock washers
  • Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
  • Their low head height and large diameter provide increased driving power
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.23/each

Specifications

Dimensions

  • Length Measurement Type
    Length Under Head
  • Thread Size
    #0-80

Details

  • Drive Type
    Phillips
  • Fastener Standard
    MS51958
  • Head Type
    Pan
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Thread Standard
    UNF
  • Washer Type
    Without Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)