Specifications
Dimensions
- Length Measurement TypeOverall Length
- Thread Size1/4-28
Details
- Drive TypePhillips
- Fastener StandardMS24693
- Finish CoatingPassivated
- Head TypeFlat
- MaterialStainless Steel
- Material Grade18-8
- Thread StandardUNF
- Washer TypeWithout Washer
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)