Motion
57293169
5/8" Screw, 0.659" ID, Steel Internal Tooth Lock Washer - 0.883" OD, Zinc-Plated, Grade 1075
Mi Item #11744714
MFR #57293169
Price$1.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Screw, 0.659" ID, Steel Internal Tooth Lock Washer - 0.883" OD, Zinc-Plated, Grade 1075
Mi Item #11744714
MFR #57293169

Mfr description
57293169 57293169 5/8 ZINC SM PATTERN IN
  • Internal tooth lock washers have teeth along the inside diameter
  • They prevent nut and bolt heads from loosening
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.83/each

Specifications

Dimensions

  • Inner Diameter
    0.6590 in
  • Minimum Inside Diameter
    0.6400 in
  • Minimum Outside Diameter
    0.8670 in
  • Outer Diameter
    0.8830 in
  • Screw Size
    5/8
  • Thickness
    0.0220 mm

Details

  • Finish Coating
    Zinc-Plated
  • Grade
    1075
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Tooth Type
    Internal Tooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)