Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC 1" Length Under Head, Ribbed Neck, Carriage Bolt
MI ITEM #11744717
MFR #57293771

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
57293771 57293771 1/4-20X1 GR5 ZINC RND
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Fastener Standard
    SAE J429
  • Length Measurement Type
    Length Under Head
  • Threading
    Partially Threaded
  • Length
    1 in
  • Thread Length
    0.4370 in
  • Thread Size
    1/4-20
  • Thread Standard
    UNC
  • Neck Type
    Ribbed
  • Material
    Steel
  • Grade
    Grade 5
  • Finish Coating
    Zinc-Plated Clear Chromate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text