Specifications
Dimensions
- Length1-1/2 in
- Length Measurement TypeLength Under Head
- Thread Length0.7500 in
- Thread Size3/8-16
Details
- Fastener StandardSAE J429
- Finish CoatingZinc Trivalent Chromate
- GradeGrade 5
- MaterialSteel
- Neck TypeRibbed
- Thread StandardUNC
- ThreadingPartially Threaded
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)