Motion
59567347
Schedule 80, 1-1/4" Diam x 2-1/2" Long Black Pipe Nipple; Threaded
MI ITEM #11745041
MFR #59567347
Price$4.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schedule 80, 1-1/4" Diam x 2-1/2" Long Black Pipe Nipple; Threaded
MI ITEM #11745041
MFR #59567347

Mfr description
59567347 59567347 1-1/4X2-1/2 BLK SCH 80
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.30/each

Specifications

Dimensions

  • Length
    2-1/2 in
  • Pipe Size
    1-1/4 in

Details

  • Schedule
    80
  • Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)