1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
59814426
3,700 psi Rotating, Turbo Pressure Washer Nozzle 0.89mm Orifice Diam, 1/4" Thread
Mi Item #
11745151
MFR #
59814426
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Outdoor Equipment and Lawn Maintenance
Pressure Washers and Accessories
Pressure Washer Parts and Accessories
Value Collection 59814426
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
59814426
3,700 psi Rotating, Turbo Pressure Washer Nozzle 0.89mm Orifice Diam, 1/4" Thread
Mi Item #
11745151
MFR #
59814426
Mfr description
59814426 59814426 0.035" 3700PSI ROTATIN
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Orifice Diameter
0.89 mm
Thread Size
1/4 in
Details
Max Pressure
3,700 psi
Style
Rotating
Type
Turbo
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items