1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Facility Maintenance
Outdoor Equipment and Lawn Maintenance
Pressure Washers and Accessories
Pressure Washer Parts and Accessories
Value Collection 59814715
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
59814715
4,200 psi Fixed, Sewer Pressure Washer Nozzle 12mm Orifice Diam, 1/4" Thread
MI ITEM #
11745178
MFR #
59814715
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
59814715 59814715 1/4"X12.0MM 4200PSI FI
Specifications
Type
Sewer
Max Pressure
4,200 psi
Style
Fixed
Thread Size
1/4 in
Orifice Diameter
12.00 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data