Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4,200 psi Fixed, Sewer Pressure Washer Nozzle 6mm Orifice Diam, 1/4" Thread
MI ITEM #11745181
MFR #59814749

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
59814749 59814749 1/4"X6.0MM 4200PSI FIX

Specifications

  • Type
    Sewer
  • Max Pressure
    4,200 psi
  • Style
    Fixed
  • Thread Size
    1/4 in
  • Orifice Diameter
    6.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text