Motion
60201522
36 Inch Long x 4 Inch Wide x 1/8 Inch Thick, Tool Steel, AISI D2 Air Hardening Flat Stock;Tolerances: +.062 Inch Long, +.010 to .015 Inch Wide, +.010 to .015 Inch Thick, +/-.015 to .035 Inch Square
MI ITEM #11745426
MFR #60201522
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36 Inch Long x 4 Inch Wide x 1/8 Inch Thick, Tool Steel, AISI D2 Air Hardening Flat Stock;Tolerances: +.062 Inch Long, +.010 to .015 Inch Wide, +.010 to .015 Inch Thick, +/-.015 to .035 Inch Square
MI ITEM #11745426
MFR #60201522

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60201522 60201522 1/8X4X36 D2 OVRSZE GRO

Specifications

  • Thickness
    1/8 in
  • Width
    4 in
  • Length
    36 in
  • Material Specification
    AISI Type D2 Air Hardening
  • Length Tolerance
    + .062 in
  • Square Tolerance
    +/- .015 - .035 in
  • Material
    Tool Steel
  • Thickness Tolerance
    + .010 - .015 in
  • Width Tolerance
    + .010 - .015 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought