Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36 Inch Long x 4 Inch Wide x 3/16 Inch Thick, Tool Steel, AISI D2 Air Hardening Flat Stock;Tolerances: +.062 Inch Long, +.010 to .015 Inch Wide, +.010 to .015 Inch Thick, +/-.015 to .035 Inch Square
MI ITEM #11745448
MFR #60201746

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
60201746 60201746 3/16X4X36 D2 OVRSZ GRO

Specifications

  • Thickness
    3/16 in
  • Width
    4 in
  • Length
    36 in
  • Material Specification
    AISI Type D2 Air Hardening
  • Length Tolerance
    + .062 in
  • Square Tolerance
    +/- .015 - .035 in
  • Material
    Tool Steel
  • Thickness Tolerance
    + .010 - .015 in
  • Width Tolerance
    + .010 - .015 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text