Overview
Mfr description
60201878 60201878 5/16X3X36 D2 OVRSZ GRO
Specifications
- Thickness5/16 in
- Width3 in
- Length36 in
- Material SpecificationAISI Type D2 Air Hardening
- Length Tolerance+ .062 in
- Square Tolerance+/- .015 - .035 in
- MaterialTool Steel
- Thickness Tolerance+ .010 - .015 in
- Width Tolerance+ .010 - .015 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data