Motion
61872834
Gravity Feed Conventional Paint Spray Gun 32 oz Capacity, 15 to 43 psi, 6.4 to 13.1 CFM
Mi Item #11746039
MFR #61872834
Price$245.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gravity Feed Conventional Paint Spray Gun 32 oz Capacity, 15 to 43 psi, 6.4 to 13.1 CFM
Mi Item #11746039
MFR #61872834

Mfr description
61872834 61872834 11.3CFM ALUM CONVENTIO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$245.40/each

Specifications

Dimensions

  • Air Inlet Size
    1/4 in
  • Minimum Pressure
    15 psi
  • Nozzle Diameter
    1.40

Details

  • Air Inlet Type
    NPS
  • Capacity
    32.00 fl oz, 0.95 L, 32.00 oz, 1.00 qt (US)
  • Feed System
    Gravity
  • Kit
    No
  • Material
    Aluminum
  • Max Cubic Feet Per Minute
    13.10 CFM
  • Max Pressure
    43 psi
  • Min Cubic Feet Per Minute
    6.40 CFM
  • Type
    Conventional Spray Gun
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)