Motion
61872842
Gravity Feed High Volume/Low Pressure Paint Spray Gun 32 oz Capacity, 15 to 28 psi, 8 to 12.4 CFM
Mi Item #11746040
MFR #61872842
Price$259.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gravity Feed High Volume/Low Pressure Paint Spray Gun 32 oz Capacity, 15 to 28 psi, 8 to 12.4 CFM
Mi Item #11746040
MFR #61872842

Mfr description
61872842 61872842 9.8CFM ALUM W/ FILTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$259.00/each

Specifications

Dimensions

  • Air Inlet Size
    1/4 in
  • Minimum Pressure
    15 psi
  • Nozzle Diameter
    1.40

Details

  • Air Inlet Type
    NPS
  • Capacity
    32.00 fl oz, 0.95 L, 32.00 oz, 1.00 qt (US)
  • Feed System
    Gravity
  • Kit
    No
  • Material
    Aluminum
  • Max Cubic Feet Per Minute
    12.40 CFM
  • Max Pressure
    28 psi
  • Min Cubic Feet Per Minute
    8.00 CFM
  • Type
    HVLP Spray Gun
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)