Motion
62143904
Schedule 40, 1/8" Diam x 3/4" Long Steel Black Pipe Nipple; Welded
Mi Item #11746059
MFR #62143904
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schedule 40, 1/8" Diam x 3/4" Long Steel Black Pipe Nipple; Welded
Mi Item #11746059
MFR #62143904

Mfr description
62143904 62143904 1/8X3/4 BLK CLOSE SCH4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    3/4 in
  • Pipe Size
    1/8 in

Details

  • Schedule
    40
  • Style
    Welded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)