Motion
62143979
Pipe Fitting - Steel Material, 1-1/2 in Pipe Size
Mi Item #11746064
MFR #62143979
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Steel Material, 1-1/2 in Pipe Size
Mi Item #11746064
MFR #62143979

Mfr description
62143979 62143979 1-1/2X1-3/4 BLK CLOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    1-3/4 in
  • Overall Length
    1.7500 in
  • Pipe Size
    1-1/2 in

Details

  • Material
    Steel
  • Schedule
    40
  • Style
    Welded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)