Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schedule 40, 1/8" Diam x 1-1/2" Long Steel Black Pipe Nipple; Welded
MI ITEM #11746066
MFR #62144027

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
62144027 62144027 1/8X1-1/2 BLK SCH40 WE

Specifications

  • Pipe Size
    1/8 in
  • Schedule
    40
  • Length
    1-1/2 in
  • Style
    Welded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought