Motion
62144068
Schedule 40, 3/4" Diam x 1-1/2" Long Steel Black Pipe Nipple; Welded
Mi Item #11746070
MFR #62144068
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schedule 40, 3/4" Diam x 1-1/2" Long Steel Black Pipe Nipple; Welded
Mi Item #11746070
MFR #62144068

Mfr description
62144068 62144068 3/4X1-1/2 BLK SCH40 WE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    1-1/2 in
  • Pipe Size
    3/4 in

Details

  • Schedule
    40
  • Style
    Welded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)