Motion
62144381
Pipe Fitting - Steel Material, 1/2 in Pipe Size
Mi Item #11746099
MFR #62144381
Price$3.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Steel Material, 1/2 in Pipe Size
Mi Item #11746099
MFR #62144381

Mfr description
62144381 62144381 1/2X3-1/2 BLK SCH40 WE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.38/each

Specifications

Dimensions

  • Length
    3-1/2 in
  • Overall Length
    3.5000 in
  • Pipe Size
    1/2 in

Details

  • Material
    Steel
  • Schedule
    40
  • Style
    Welded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)