Motion
62144589
Schedule 40, 3/8" Diam x 4-1/2" Long Steel Black Pipe Nipple; Welded
Mi Item #11746114
MFR #62144589
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schedule 40, 3/8" Diam x 4-1/2" Long Steel Black Pipe Nipple; Welded
Mi Item #11746114
MFR #62144589

Mfr description
62144589 62144589 3/8X4-1/2 BLK SCH40 WE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    4-1/2 in
  • Pipe Size
    3/8 in

Details

  • Schedule
    40
  • Style
    Welded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)