Motion
62144597
Schedule 40, 1/2" Diam x 4-1/2" Long Steel Black Pipe Nipple; Welded
Mi Item #11746115
MFR #62144597
Price$3.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schedule 40, 1/2" Diam x 4-1/2" Long Steel Black Pipe Nipple; Welded
Mi Item #11746115
MFR #62144597

Mfr description
62144597 62144597 1/2X4-1/2 BLK SCH40 WE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.98/each

Specifications

Dimensions

  • Length
    4-1/2 in
  • Pipe Size
    1/2 in

Details

  • Schedule
    40
  • Style
    Welded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)