Motion
62144803
Pipe Fitting - Steel Material, 1/2 in Pipe Size
Mi Item #11746131
MFR #62144803
Price$4.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Steel Material, 1/2 in Pipe Size
Mi Item #11746131
MFR #62144803

Mfr description
62144803 62144803 1/2X5-1/2 BLK SCH40 WE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.55/each

Specifications

Dimensions

  • Length
    5-1/2 in
  • Overall Length
    5.5000 in
  • Pipe Size
    1/2 in

Details

  • Material
    Steel
  • Schedule
    40
  • Style
    Welded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)