1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
62144878
Pipe Fitting - Steel Material, 1/4 in Pipe Size
Mi Item #
11746135
MFR #
62144878
Price
$7.98
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
Value Collection 62144878
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
62144878
Pipe Fitting - Steel Material, 1/4 in Pipe Size
Mi Item #
11746135
MFR #
62144878
Mfr description
62144878 62144878 1/4X6 BLK SCH40 WELDED
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$7
.98
/each
Add to Cart
Specifications
Dimensions
Length
6 in
Overall Length
6.0000 in
Pipe Size
1/4 in
Details
Material
Steel
Schedule
40
Style
Welded
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items