1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
62144944
Schedule 40, 2" Diam x 6" Long Steel Black Pipe Nipple; Welded
MI ITEM #
11746142
MFR #
62144944
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
Value Collection 62144944
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
62144944
Schedule 40, 2" Diam x 6" Long Steel Black Pipe Nipple; Welded
MI ITEM #
11746142
MFR #
62144944
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Length
6 in
Pipe Size
2 in
Details
Schedule
40
Style
Welded
Overview
Mfr description
62144944 62144944 2X6 BLK SCH40 WELDED N
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought